Transcend ESD230C Portable SSD TS960GESD230C 960GB 1unit
Rp7.399.900
Persediaan
Spesifikasi Produk
| Model Number | TS960GESD230C |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 77x55.7x9.6 |
| Weight (g) | 35 |
| Color | Black |
| USB type | USB Type C to USB Type A/USB Type C to USB Type C |
| Connection Interface | USB 3.1 Gen 2 |
| Flash Type | 3D NAND flash |
| Capacity (gb) | 960 |
| Operating Temperature (°C) | 0 to 70 |
| Operating Voltage (V) | 5 |
| Max Read Speed (MBps) | 520 |
| Max Write Speed (MBps) | 460 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 September 2021 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
In the perfect combination of portability and reliability, Transcend's ESD230C is a portable SSD that features fast data transfer rates and solid data integrity. The credit-card size ESD230C fits in your wallet, making it the perfect choice for businesspeople needing to take important files on their many travels.
Warning
Transcend Elite software is required for One Touch Auto-backup function.Speed may vary due to host hardware, software, usage, and storage capacity.
Feature
Transfer in a blink of an eyeCompact and lightweight
Expand storage in a flash
Great compatibility
Type-A and Type-C cables included
Powerful 256-bit AES encryption
One touch to back up all files
Manage data with Transcend Elite
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan