Razer Gaming Mouse Naga Hex Green 1unit

#Nomor SKU S028485476
Wishlist
Rp3.499.900
Persediaan

Spesifikasi Produk

Unit 1unit
Sensor Technology 5600 DPI 3.5G sensor
Wireless Mode No
Optimized for MOBA gaming
Mechanical Thumb grid 6 buttons
Backlight Green
Ergonomic form factor Right handed edition
Tilt-click scroll wheel No
Frequency (Hz) 1000
Color Green
Berat (Kg) 0.5
Tanggal Produk Terdaftar 07 September 2021
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MECHANICAL 12 BUTTON THUMB GRID
The Razer Naga Chroma's original 12 button thumb grid is outfitted with mechanical switches to give you tactile and audible feedback, so you can be assured of every actuation.

The thumb grid's buttons have a concave shape to allow each button to stand out individually. This allows for blind-find so you stay focused on the game, letting your instincts and reflexes lead you to victory.

THE WORLD'S MOST PRECISE GAMING MOUSE SENSOR WITH 16000 DPI
Boasting the world's most precise True 16000 DPI 5G Laser gaming mouse sensor, with 0 interpolation, the Razer Naga Chroma provides you with unsurpassable accuracy, so you'll have an even greater edge over your competition. With its ability to track 1 DPI increments and a lift-off cut-off distance as precise as 0.1 mm, you can react instantly while you skillfully maneuver your way to victory.

CHROMA LIGHTING WITH 16.8 MILLION CUSTOMIZABLE COLOR OPTIONS
With Chroma customizable lighting for both the scroll wheel and thumb grid, you can choose from an impressive spectrum of colors to personalize your Razer Naga Chroma. As each region is controlled independently via Razer Synapse, you can make this truly unique mouse distinctly yours.

TILT-CLICK SCROLL WHEEL
The scroll wheel on the Razer Naga Chroma goes left and right, as well as up, down and in for more buttons at your disposal, whether for destroying games or navigating a lengthy forum for the best MMO strats.
Feature
TECH SPECS
- Total of 19 MMO optimized programmable buttons
- 12 button mechanical thumb grid
- Tilt-click scroll wheel
- True 16000 DPI 5G Laser Sensor, with 0 interpolation
- Up to 210 inches per second / 50 G acceleration
- 1000 Hz Ultrapolling / 1 ms response time
- Chroma lighting with 16.8 million customizable color options
- Inter-device color synchronization
- Razer Synapse enabled
- Zero-acoustic Ultraslick mouse feet
- 2.1 m / 7 ft braided fiber USB cable
- Approximate size : 119 mm / 4.68 in (Length) x 75 mm / 2.95 in (Width) x 43 mm / 1.69 in (Height)
- Approximate weight: 135 g / 0.30 lbs with cable

SYSTEM REQUIREMENTS
- PC or Mac with a free USB port
- Windows® 10 / Windows® 8 / Windows® 7 / Mac OS X 10.8 - 10.11
- Internet connection
- 100 MB of hard disk space
- Razer Synapse registration (requiring a valid e-mail), software download, license acceptance, and internet connection needed to activate full features of product and for software updates. After activation, full features are available in optional offline mode.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan