Razer Gaming Mouse Naga 2012 Edition 1unit
Rp3.099.900
Persediaan
Spesifikasi Produk
| Unit | 1unit |
|---|---|
| Buttons | 5+12 thumb grid |
| Grip Panels | 3 Interchangable side grips for ergonomic fit |
| Finishing | Anti-slip, anti-fingerprint matte finish |
| DPI up/down buttons | Behind the scroll wheel to reduce accidental presses |
| LED Color | Green |
| Wired/Wirelss | Wired |
| Dimensions (mm) | 116x70x46 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 07 September 2021 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
System Requirements
- PC / Mac with USB port
- Windows 8 / Windows 7 / Mac OS X (v10.8 - 10.11)
- Internet connection (for driver installation)
- At least 35MB of hard disk space
- Razer Synapse 2.0 registration (requiring a valid e-mail), software download, license acceptance, and internet connection needed to activate full features of product and for software updates. After activation, full features are available in optional offline mode.
TECH SPECS
- 5600dpi Razer Precision 3.5G Laser Sensor
- 1000Hz Ultrapolling / 1ms response time
- 200 inches per second max tracking speed
- Zero-acoustic Ultraslick mouse feet
- 17 MMO-optimized buttons (including 12 button thumb grid)
- Optional MMO-specific software AddOns
- Unlimited character profiles with AddOns
- PC / Mac with USB port
- Windows 8 / Windows 7 / Mac OS X (v10.8 - 10.11)
- Internet connection (for driver installation)
- At least 35MB of hard disk space
- Razer Synapse 2.0 registration (requiring a valid e-mail), software download, license acceptance, and internet connection needed to activate full features of product and for software updates. After activation, full features are available in optional offline mode.
TECH SPECS
- 5600dpi Razer Precision 3.5G Laser Sensor
- 1000Hz Ultrapolling / 1ms response time
- 200 inches per second max tracking speed
- Zero-acoustic Ultraslick mouse feet
- 17 MMO-optimized buttons (including 12 button thumb grid)
- Optional MMO-specific software AddOns
- Unlimited character profiles with AddOns
Feature
17 MMO-optimized buttonsEffortlessly access more spells, abilities, and macros with a total of 17 mouse buttons, including Razer’s revolutionary 12-button thumb grid. The new Razer Naga features 2 mouse buttons behind the scroll wheel to deliver better ergonomic control as you game.
Three interchangeable side panels
Three interchangeable side panels provide an optimized fit for different hand sizes and grip styles, ensuring maximum ergonomic comfort to last you through lengthy raids and grinds.
Razer Synapse 2.0
Razer Synapse 2.0 is more than Razer’s unified driver system. This software automatically syncs a Razer gaming mouse to a cloud server to download driver and firmware updates, as well as save individual gamer settings without you needing to lift a finger. Razer Synapse 2.0 gives gamers the ability to that gamers customize settings on their mouse, then move to another place and use the same type of mouse and still have their settings as they are downloaded through Synapse 2.0. Razer Synapse offers extra functionality to all Razer Naga and Naga Epic users.
Game Add-ons
In-game add-ons for popular MMOs like World of Warcraft. These change the default user interface to simulate the layout of the Razer Naga thumb grid. It also works seamlessly with the Razer Anansi MMO gaming keyboard. These Add-ons are also linked to your Synapse 2.0 account via the cloud.
Keymaps
Keymaps allow users to switch keybinds on their mouse on-the-fly, without needed to load different profiles. This means you can have different keymappings for different situations, for example, one when soloing, and one in group combat, or for damage/healing etc. Each profile is able to store up to 8 keymaps.
Unlimited profiles
Synapse 2.0 allows for cloud storage of unlimited profiles, meaning you can have one for every application / game. Link your game / application to the profile and have it automatically load up each time you launch that game / application.
Profile Import/Export
Share your unique profiles / macros with your friends through the import / export functionality.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan