PROLiNK Wireless-N ShareHub Device Server 1Port PPS2101 1unit
Rp1.199.900
Persediaan
Spesifikasi Produk
| Model Number | PPS2101 |
|---|---|
| Unit | 1unit |
| Network Protocols | IPv4 TCP/IP |
| Configuration | TFTP, DHCP, UPnP, HTTP, Remote Firmware Upgrade, Restart, Reset Factory Default |
| USB HDD Support | FAT32, FTP Server, and Unicode SMB/CIFS Server |
| USB Hub Extension | Up to 127 USB Devices |
| Supported USB Devices | Multifunction Printer (MFP), Scanner, Fax, Hard Drive, iPhone, iPod, USB Speaker, USB CD/ DVD-ROM Drive |
| Button Type | 1x Power Switch: On and Off, 1x Init Button (Reset to Factory Default) |
| Operating Temperature (°C) | 5 to 40 |
| Operating Humidity (%) | 0 to 70 |
| Dimensions (LxWxH) (mm) | 57x78 (86mm with Antenna)x20 |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 07 September 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Interface
- Wired: 1 x RJ45 Ethernet 10/100Mbps
- Wireless: IEEE 802.11n 1T1R; Wi-Fi Protected Setup; Ad-Hoc Mode and
- Infrastructure Mode; WEP (64/128), WPA-PSA (TKIP/AES), and
- WPA2-PSK (AES); External Antenna; 2.4 ~ 2.4835 GHz Frequency
- Range; 19dBm (max) Output Power
- USB Port: 1x USB 2.0 Hi-Speed Type-A
- Wired: 1 x RJ45 Ethernet 10/100Mbps
- Wireless: IEEE 802.11n 1T1R; Wi-Fi Protected Setup; Ad-Hoc Mode and
- Infrastructure Mode; WEP (64/128), WPA-PSA (TKIP/AES), and
- WPA2-PSK (AES); External Antenna; 2.4 ~ 2.4835 GHz Frequency
- Range; 19dBm (max) Output Power
- USB Port: 1x USB 2.0 Hi-Speed Type-A
Feature
- Wireless IEEE 802.11 b/g/n- USB 2.0 compliant
- Cables free environment
- ShareHub Device Server-USB Hub, Print server [including Multifunction Printers
(MFPs)], and accessing NAS devices
- Accessing and sharing USB Devices over Network
- Using an USB Hub to network more USB devices
- Provides multiple users Network access to USB devices such as Printers, MFPs,
External Hard Drives, DVD-ROM, Speakers and etc
- Allows users to Print, Scan, and Fax over the Network
- Files sharing over Network effortlessly
- Backup and access data from NAS (Network Attached Storage) devices
- Sync your iPhone and iPod with iTunes over Network
- Remote speaker music playback
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan