Cooler Master Air Cooler V8GTS 1unit

#Nomor SKU S028481539
Wishlist
Rp2.099.900
Persediaan

Spesifikasi Produk

Model Number V8GTS
Unit 1unit
Product Number RR-V8VC-16PR-R1
CPU Socket LGA2066, LGA2011-v3, LGA2011, LGA1366, LGA1156, LGA1155, LGA1151, LGA1150, LGA775, FM2+, FM2, FM1, AM3+, AM3, AM2
Dimensions (LxWxH) (mm) 154x149.8x166.5
Heat Sink Dimensions (LxWxH) 154x140x153.5
Heatsink Material Vapor Chamber, 8 Heat Pipes, Aluminium Fins
Heat Sink Weight (g) 854
Heat Pipe Dimensions (mm) Ø 6
Fan Dimensions (LxWxH) (mm) 140x140x20
Fan Speed (rpm) 600-1600 ± 10%
Fan Airflow (CFM) 28-82 ± 10%
Fan Air Pressure (mmH2O) 0.3-1.45 ± 10%
Fan Life Expectancy 160000 Hours
Fan Noise Level (dBA) 16-36
Bearing Type POM Bearing – Cooler Master 4th Gen. Bearing (*POM = Polyoxymethylene)
Connector 4-Pin
Rated Voltage (V DC) 12
Rated Current (A) 0.31
Power Consumption (W) 3.72
Fan Weight (g) 110
EAN code 4719512041864
Berat (Kg) 2.0
Tanggal Produk Terdaftar 07 September 2021
Terakhir Diperbaharui 07 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
V8 GTS
Cooler Master Horizontal Vapor Chamber Technology-minimizes CPU hotspots and spreads heat evenly to all heatpipes.
Triple Tower Heatsink with 8 High Performance Heatpipes-Optimized for maximum cooling performance.
Dual High airflow PWM fans with red LEDs.
Fan speed and resulting performance and noise can be fine tuned and customized.
POM Bearing-Dustproof and longer lasting.(up to 160000 hours)
Universal Mounting System compatible with all available Intel and AMD platforms.
Cooler Master Horizontal Vapor Chamber Technology-minimizes CPU hotspots and spreads heat evenly to all heatpipes.
Triple Tower Heatsink with 8 High Performance Heatpipes-Optimized for maximum cooling performance.
Dual High airflow PWM fans with red LEDs.
Fan speed and resulting performance and noise can be fine tuned and customized.
POM Bearing-Dustproof and longer lasting.(up to 160000 hours)
Universal Mounting System compatible with all available Intel and AMD platforms.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan