Cooler Master Case Fan FP 120 PWM 1unit
Rp299.900
Persediaan
Spesifikasi Produk
| Model Number | FP 120 PWM |
|---|---|
| Unit | 1unit |
| Product Number | R4-SFNL-14PK-R1 |
| LED | Non-LED |
| Fan Dimensions (LxWxH) (mm) | 120x120x25 |
| Fan Speed (rpm) | 800-1400 (PWM) ± 10% |
| Fan Airflow (CFM) | 16.4 to 44 ± 10% |
| Fan Air Pressure (mmH2O) | 0.47 to 1.69± 10% |
| Fan Life Expectancy | 160000 Hours |
| Fan Noise Level (dBA) | 6.5 to 14 |
| Fan Bearing Type | Loop Dynamic Bearing (LDB) |
| Fan Power Connector | 4-Pin (PWM) |
| Fan Rated Voltage (VDC) | 12 |
| Fan Rated Current (A) | 0.03 |
| Fan Safety Current (A) | 0.16 |
| Power Consumption Fan (W) | 0.36 |
| Fan Weight (g) | 158 |
| Accessory | Metal Screw x 4, Rubber Anti-vibration Screw x 4 |
| EAN code | 4.7195120477e+12 |
| UPC Code | 8.8410202665e+11 |
| Series | Silencio Series |
| Cooler Type | Case Fan |
| Berat (Kg) | 2.5 |
| Tanggal Produk Terdaftar | 07 September 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan