Raijintek CPU Cooler Leto Blue 1unit

Rp649.900
Persediaan

Spesifikasi Produk

Model Number Leto
Unit 1unit
Dimensions (WxHxD) (mm) 122x76x57
Thermal Resistance (°C/W) 0.13
Base Material CPU Direct Contact
Fin Material Aluminium Alloy
Voltage Rating (V) 12
Starting Voltage (V) 7
Speed (rpm) 800-1800
Bearing Type Sleeve Bearing
Airflow (CFM) 67
Air Pressure (mmH2O) 1.2
Life Expectance (hour) 40000
Noise Level (dBa) 29
Connector 4 pin with PWM
LED Color Blue
Berat (Kg) 2.0
Tanggal Produk Terdaftar 07 September 2021
Terakhir Diperbaharui 02 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LETO series, RAIJINTEK’s 120mm slim-type CPU cooler, is "Designed in Germany“, manufactured by several patents to reach advanced performance, high quality & workmanship. It is a slim type 120mm cooler (D: 50mm) and height is 159mm, very suitable for most ATx chassis. With performing 12025 LED PWM fan, Anti-vibration rubbers and supporting all modern sockets, LETO is your professional choice and a budget price of cooling .
Feature
- 120mm slim type CPU cooler- D: 50mm & H: 159mm
- C.D.C. to CPU Direct Contact design
- Performing and silent 12025 LED PWM fan
- Whole heatsink black coated
- Patented pressing heat-pipe/fin technology to prevent the risk of heat-pipe damage
- Patented solder-less louver fin assembly to increase heat-pipe ventilation
- Green & environmentally friendly with less pollution
- Compatible with all modern sockets of Intel & AMD at market
- Anti-Vibration rubber used to minimize movement and noise
- Easy installation and user friendly
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan