Icom HF Marine Transceiver IC-M710 1pc
Rp20.999.900
Persediaan
Spesifikasi Produk
Model Number | IC-M710 |
---|---|
Unit | 1pc |
Frequency Range (MHz) | 0.500 - 29.999, 1.6 - 27.5 |
Number of Channels | 1136 (max.) (160 programmable; 242 ITU SSB duplex; 72 ITU SSB simplex; 662 ITU FSK duplex) |
Antenna Impedance (ohm) | 50 (nominal) |
Temperature Range (°C) | -30 to +60 (-22°F to +140°F) |
Frequency Stability (Hz) | ±10 (-30°C to +60°C: ±20 Hz above 15 MHz for General and Marine versions) |
Power Supply Requirement (V) | DC 13.6 ±15% (negative and floating grounds are available depending on version) Max. current drain (at 13.6 V DC) |
Dimensions (mm) | (proj. not incl.) 291.4x116.4x315, 1115⁄32x 419⁄32x1213⁄32inch |
Spurious Emissions (dB) | -60 (Europe version), -65 (USA version) |
Carrier suppression (dB) | 40 |
Unwanted Sideband Supression (dB) | 55 |
Microphone Impedance (ohm) | 600 |
Receiver Sensitivity | J3E, R3E, J2B, F1B, A1A (for 12 dB SINAD), H3E (for 10 dB S/N) |
Garansi Unit | 1 bulan |
Berat (Kg) | 0.9 |
Tanggal Produk Terdaftar | 03 September 2021 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Simple, dependable worldwide communications at an affordable price.
1136 channels
160 programmable, 242 ITU SSB duplex, 72 ITU SSB simplex and 662 ITU FSK duplex channels are available.
Rugged construction
The highest quality components are used throughout. Constructed in a die-cast aluminum chassis with surface mount components, the IC-M710 is designed for long hours of operation in the harsh marine environment.
Alphanumeric readout
The large, easy-to-read display shoes status at a glance. Seven characters can be programmed into each memory channel to conveniently display station names, ship names, etc.
150 W of output
A full 150 W (PEP) of output power is available for reliable long distance communication. A large cooling fan, in combination with the aluminum chassis, allows continuous transmission at full output power—even during demanding RTTY (radio teletype) and NBDP (narrow band direct printing) operation.
Automatic tuning function
An automatic tuning function is available when using the IC-M710 in combination with the optional AT-140 for quick and easy antenna tuning. Tuning is fully automatic. When you push the PTT on a new frequency, the antenna tuner quickly tunes the antenna automatically.
Easy to use
Two large memory and frequency dials allow quick and easy operation.
And more…
Covers all allowed bands between 1.6 and 27.5 MHz
General coverage receiver
Modes: SSB, RTTY, CW and AM
2182 kHz alarm built-in (optional for General versions)
RF gain control
Audio activated squelch
Terminals for frequency/mode control via NMEA interfacing
Direct keypad channel selection entry
Large, front-mounted speaker
Direct keypad channel selection entry
Weather fax ready
Backlight control
CW full break-in and semi break-in
1136 channels
160 programmable, 242 ITU SSB duplex, 72 ITU SSB simplex and 662 ITU FSK duplex channels are available.
Rugged construction
The highest quality components are used throughout. Constructed in a die-cast aluminum chassis with surface mount components, the IC-M710 is designed for long hours of operation in the harsh marine environment.
Alphanumeric readout
The large, easy-to-read display shoes status at a glance. Seven characters can be programmed into each memory channel to conveniently display station names, ship names, etc.
150 W of output
A full 150 W (PEP) of output power is available for reliable long distance communication. A large cooling fan, in combination with the aluminum chassis, allows continuous transmission at full output power—even during demanding RTTY (radio teletype) and NBDP (narrow band direct printing) operation.
Automatic tuning function
An automatic tuning function is available when using the IC-M710 in combination with the optional AT-140 for quick and easy antenna tuning. Tuning is fully automatic. When you push the PTT on a new frequency, the antenna tuner quickly tunes the antenna automatically.
Easy to use
Two large memory and frequency dials allow quick and easy operation.
And more…
Covers all allowed bands between 1.6 and 27.5 MHz
General coverage receiver
Modes: SSB, RTTY, CW and AM
2182 kHz alarm built-in (optional for General versions)
RF gain control
Audio activated squelch
Terminals for frequency/mode control via NMEA interfacing
Direct keypad channel selection entry
Large, front-mounted speaker
Direct keypad channel selection entry
Weather fax ready
Backlight control
CW full break-in and semi break-in
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan