Mikrotik Wireless Router 5 Port RB951G-2HND 10/100/1000 (Antenna 2,5dBi) + USB Lev.4 1unit
Rp1.399.900
Persediaan
Spesifikasi Produk
| Model Number | RB951G-2HND |
|---|---|
| Unit | 1unit |
| Architecture | MIPSBE |
| CPU | AR9344 |
| CPU Core Count | 1 |
| CPU Nominal Frequency (MHz) | 600 |
| Dimensions (mm) | 113x138x29 |
| RouterOS License | 4 |
| Operating System | RouterOS |
| Size of RAM (MB) | 128 |
| Storage Size (MB) | 128 |
| Storage Type | NAND |
| MTBF | Approximately 100000 hours at 25°C |
| Tested Ambient Temperature (°C) | -20 to +50 |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 18 August 2021 |
| Terakhir Diperbaharui | 24 November 2025 |
Informasi Produk
Description
The RB951G-2HnD is a wireless SOHO Gigabit AP with a new generation Atheros CPU and more processing power. It has five Gigabit Ethernet ports, one USB 2.0 port and a high power 2.4GHz 802.11b/g/n wireless AP with antennas built in.
In comparison with previous model RB751G-2HnD, it has more powerful 600Mhz CPU (instead of 400Mhz), more RAM - 128MB instead of 64MB, same form factor and price. The device is very small and will look good in any home or office, wall mounting anchor holes are provided.
Package contains RouterBOARD 951G-2HnD in a plastic case and power adapter.
In comparison with previous model RB751G-2HnD, it has more powerful 600Mhz CPU (instead of 400Mhz), more RAM - 128MB instead of 64MB, same form factor and price. The device is very small and will look good in any home or office, wall mounting anchor holes are provided.
Package contains RouterBOARD 951G-2HnD in a plastic case and power adapter.
Feature
-Wireless capabilitiesDetails
Wireless 2.4 GHz Max data rate 300 Mbit/s
Wireless 2.4 GHz number of chains 2
Wireless 2.4 GHz standards 802.11b/g/n
Antenna gain dBi for 2.4 GHz 2.5
Wireless 2.4 GHz chip model AR9344
Wireless 2.4 GHz generation Wi-Fi 4
-Ethernet
Details
10/100/1000 Ethernet ports 5
-Peripherals
Details
Number of USB ports 1
USB Power Reset Yes
USB slot type USB type A
-Powering
Details
Number of DC inputs 2 (DC jack, PoE-IN)
DC jack input Voltage 8-30 V
Max power consumption 7 W
PoE in Passive PoE
PoE in input Voltage 8-30 V
-Certification & Approvals
Details
Certification FCC
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%2B%20USB%20Lev_4%201unit/62S028436218-2.jpg)