Mikrotik Routers and Wireless RB450GX4 RB450 1unit
Rp2.199.900
Persediaan
Spesifikasi Produk
| Model Number | RB450GX4 |
|---|---|
| Unit | 1unit |
| Architecture | ARM 32bit |
| CPU | IPQ-4019 |
| CPU Core Count | 4 |
| Frequency (MHz) | 716 |
| Dimensions (mm) | 90x115 |
| RouterOS License | 5 |
| Operating System | RouterOS |
| Size RAM (MB) | 1000 |
| Storage Size (MB) | 512 |
| Storage Type | NAND |
| MTBF | Approximately 100000 hours at 25°C |
| Tested Ambient Temperature (°C) | -40 to 70 |
| IPsec Hardware Acceleration | Yes |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 18 August 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The RB450Gx4 is an Ethernet router with five Gigabit Ethernet ports, a serial port, 512 MB NAND memory and a microSD card slot. In addition, it supports full 10 V - 57 V input by two power jacks or PoE (802.3af/ at or passive PoE) and can provide PoE output for Ethernet port #5.
It is powered by MikroTik RouterOS. It comes without an enclosure, you are free to use it in your own. The device form factor is identical to our previous RB850 and RB450 series, so you can even use the same enclosures.
The device is powered by a quad core ARM CPU, has 1 GB of RAM and supports hardware IPsec encryption. The device is powered by RouterOS - the operating system, which will turn this powerful system into a highly sophisticated router, firewall or bandwidth manager.
It is powered by MikroTik RouterOS. It comes without an enclosure, you are free to use it in your own. The device form factor is identical to our previous RB850 and RB450 series, so you can even use the same enclosures.
The device is powered by a quad core ARM CPU, has 1 GB of RAM and supports hardware IPsec encryption. The device is powered by RouterOS - the operating system, which will turn this powerful system into a highly sophisticated router, firewall or bandwidth manager.
Feature
Specifications-Powering
Details
Number of DC inputs 3 (DC jack, PoE-IN)
DC jack input Voltage 10-57 V
Max power consumption 16 W
Max power consumption without attachments 4 W
FAN count Passive
PoE in 802.3af/at
PoE in input Voltage 12-57 V
-PoE-out
Details
PoE-out ports Ether5
PoE out Passive PoE
Max out per port output (input 18-30 V) 500 mA
Max out per port output (input 30-57 V) 500 mA
Max total out (A) 500 mA
-Ethernet
Details
10/100/1000 Ethernet ports 5
-Peripherals
Details
Memory card type microSD
Serial console port RS232
-Other
Details
PCB temperature monitor Yes
Voltage Monitor Yes
-Certification & Approvals
Details
Certification CE, EAC, ROHS
IP IP00
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan