Mikrotik Cloud Router Switch CRS354-48G-4S+2Q+RM 1unit
Rp9.999.900
Persediaan
Spesifikasi Produk
| Model Number | CRS354-48G-4S+2Q+RM |
|---|---|
| Unit | 1unit |
| Architecture | MIPSBE |
| CPU | QCA9531 |
| CPU Core Count | 1 |
| Frequency (MHz) | 650 |
| Dimensions (mm) | 297x443x44 |
| RouterOS License | 5 |
| Operating System | RouterOS |
| Size RAM (MB) | 64 |
| Storage Size (MB) | 16 |
| Storage Type | Flash |
| MTBF | Approximately 200000 hours at 25°C |
| Tested Ambient Temperature (°C) | -20 to 60 |
| Input Voltage (V) | AC 100-240 |
| Maximum Power Consumption (W) | 60, 50 (without attachments) |
| FAN Count | 3 |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 18 August 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
If you are looking for a single switch that will put your network setup ahead of the curve without costing a fortune, look no further. The new CRS354-48G-4S+2Q+RM is an effective and adaptable rackmount solution for managing networks in demanding and busy environments. With this product we aim to set a new price-performance bar – get more features while spending way less! <
This powerful switch has 48 x 1G RJ45 ports and 4 x 10G SFP+ ports. There are also 2 x 40G QSFP+ ports for extremely fast fiber connections or linking with other 40 Gbps devices. The total non-blocking throughput is 168 Gbps, switching capacity is 336 Gbps and the forwarding rate reaches 235 Mpps.
This powerful switch has 48 x 1G RJ45 ports and 4 x 10G SFP+ ports. There are also 2 x 40G QSFP+ ports for extremely fast fiber connections or linking with other 40 Gbps devices. The total non-blocking throughput is 168 Gbps, switching capacity is 336 Gbps and the forwarding rate reaches 235 Mpps.
Feature
EthernetDetails
- 10/100 Ethernet ports 1
- 10/100/1000 Ethernet ports 48
Fiber
Details
- SFP+ ports 4
- Number of 40G QSFP+ ports 2
Peripherals
Details
- Serial console port RJ45
Other
Details
- CPU temperature monitor Yes
- PCB temperature monitor Yes
- Voltage Monitor Yes
Certification & Approvals
Details
- Certification CE, EAC, ROHS
- IP IP20
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan