Mikrotik Cloud Router Switch CRS326-24S+2Q+RM 1unit

#Nomor SKU S028435242
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number CRS326-24S+2Q+RM
Unit 1unit
Architecture MIPSBE
CPU QCA9531
CPU Core Count 1
Frequency (MHz) 650
Dimensions (mm) 443x200x44
RouterOS License 5
Operating System RouterOS or SwitchOS
Size RAM (MB) 64
Storage Size (MB) 16
Storage Type Flash
MTBF Approximately 200000 hours at 25°C
Tested Ambient Temperature (°C) -20 to 60
Input Voltage (V) AC 100-240
Maximum Power Consumption (W) 69, 42 (without attachments)
FAN Count 3
Berat (Kg) 8.0
Tanggal Produk Terdaftar 18 August 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If you are working with substantial amount of data – like providing Internet access or maintaining a huge data center – this is the perfect upgrade for your setup. CRS326-24S+2Q+RM is our first product with 40 Gbps QSFP+ ports for remarkably fast and stable fiber connection.

Overall it has two 40 Gbps QSFP+ ports and twenty four 10 Gbps SFP+ ports, which provides total nonblocking throughput of 320 Gbps and switching capacity of 640 Gbps with forwarding rate of 252 Mpps with most common packets.

CRS326-24S+2Q+RM is easy to manage – it has a full size USB port for configuration and dual power supply for redundancy – no unexpected downtime, your clients and colleagues will be thankful!

You can choose between our legendary feature-packed RouterOS for booting or a simpler, but still powerful SwOS. If you would like the ability to use routing and other Layer 3 features in your CRS, use RouterOS
Feature
Ethernet
Details
- 10/100 Ethernet ports 1

Fiber
Details
- SFP+ ports 24
- Number of 40G QSFP+ ports 2

Peripherals
Details
- Serial console port RJ45
- Number of USB ports 1
- USB Power Reset Yes
- USB slot type USB type A
- Max USB current (A) 1

Certification & Approvals
Details
- Certification CE, EAC, ROHS
- IP IP20

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan