Microsoft Wireless Mobile Mouse 4000 1unit

#Nomor SKU S028434634
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number 4000
Unit 1unit
Part Number D5D-00001
Dimensions (LxW) (mm) 102.5x60.8
Connectivity USB
Hard Drive (MB) 100
Battery 1 AA Alkaline Battery required (included)
Berat (Kg) 0.3
Tanggal Produk Terdaftar 18 August 2021
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wireless Mobile Mouse 4000
The Wireless Mobile Mouse 4000 offers sporty style that’s ready to go
Carry this compact and sporty wireless mouse, and use it just about anywhere, even on your living room carpet, relying on Microsoft BlueTrack Technology. Relaxing on the couch or giving a boardroom presentation? Roam up to 15 feet away and retain reliable wireless control of your computer. Plus, when it’s time to pack up and go, you’ll hardly notice the tiny transceiver. Keep it plugged into your computer’s USB port, or tuck it into the underside of the mouse for travel.

Operating systems
COMPATIBLE:
- Win 10 64 bit, Win 10 32 bit, Win 8.1 32 bit, Win 8.1 64 bit, Win 8 32 bit, Win 8 64 bit, Win 7 32 bit, Win 7 64 bit, Win RT 8.1, Win RT 8
- Mac OS 10.9, Mac OS 10.8, Mac OS 10.7
- Android 5.0, Nexus 9, Android 4.4.4, Nexus 5, Android 4.2, Android 3.2

LIMITED FUNCTIONALITY:
- Mac OS 10.10

NOT COMPATIBLE:
- iOS 8, iOS 7, iOS 6
Feature
- BlueTrack Technology
Take advantage of BlueTrack Technology, which combines the power of optical with the precision of laser for remarkable tracking on virtually any surface.1

- Plug-and-go nano transceiver
Leave the nano transceiver plugged in when you’re on the go, or stow it in the mouse.

- Reliable 2.4-GHz wireless
Enjoy the 2.4-gigahertz (GHz) wireless technology, which delivers a reliable connection with up to a 15-foot range, with virtually no interference.

- Up to 10-month battery life
Use your mouse for up to 10 months without having to change batteries. Battery status indicator tells you when battery power is low.

- Flip 3D
Easily switch between open windows with the click of a button.

- Four-way scrolling
Scroll four ways for greater efficiency and comfort with Tilt Wheel Technology.

- Four customizable buttons
Get quick access to the media, programs, and files you use most often.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan