Netgear Premium Wireless WAC730 1unit
Rp18.999.900
Persediaan
Spesifikasi Produk
| Model Number | WAC730 |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 197x197x40 |
| Weight (g) | 726 |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 18 August 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The NETGEAR WAC730 Wireless Access Point is a high performance dual band 802.11ac AP supporting up to an aggregate throughput of 1.7 Gbps (450 Mbps for 2.4 GHz and 1.3 Gbps for 5 GHz). WAC730 Business Access Point operates in either standalone mode with an intuitive user interface or in Ensemble mode for centralized group management of up to 10 AP’s of the same model. It is perfectly positioned for customers demanding superior throughput, maximum performance, and extensive coverage for deployment in mid-sized enterprises, K-12 education, and hospitalities. The WAC730 Wireless Access Point comes with lifetime warranty and 24x7 chat support to give user a piece of mind of uncompromising quality.
Feature
Business class with superior 802.11ac performance (up to 1.7 Gbps)3x3 (TransmitxReceive) with 3 streams of data for 2.4 GHz (450 Mbps) and 5 GHz (1.3 Gbps) of reliable data delivery
802.11ac beamforming to improve range, minimizes interference while maximizing data rates
Internal antennas for maximum RF performance
Ensemble management for centralized management of up to 10 AP’s in a single group
Integrated Power over Ethernet (IEEE 802.3af) lowers deployment costs
Bandsteering to load balance clients between 2.4 and 5 GHz
Industry leading affordability minimizes Total Cost of Ownership
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan