Netgear Universal WiFi Range Extender WN3000RP 1unit

#Nomor SKU S028431213
Wishlist
Rp639.900
Persediaan

Spesifikasi Produk

Model Number WN3000RP
Unit 1unit
Dimensions (mm) 112x74x45
Weight (kg) 0.245
Security Wi-Fi Protected Access (WPA/WPA2-PSK) and WEP
Berat (Kg) 8.0
Tanggal Produk Terdaftar 18 August 2021
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The NETGEAR Universal WiFi Range Extender effectively doubles the operating distance of your entire wireless network and conveniently avoids additional need for power cables or device clutter on your office desk or home theater. WN3000RP extends your wireless network to include the area outside the range of your existing wireless router by overcoming obstacles and enhancing overall network signal quality, giving you the freedom to roam anywhere in the house and access Internet without worrying about coverage. The product was specifically designed to be plugged into an electrical outlet, and blends in nicely with any surrounding. It is compatible with wireless b/g/n routers, gateways and Internet service provider devices.
Feature
- Extend Network- Extend Internet access throughout your home for wireless devices like iPads, iPods, laptops, smart phones, game consoles and TVs
- Enhance Existing Equipment- Keep your current equipment and improve coverage to eliminate wireless “dead zones”
- Plug-and-play- Sets up in minutes, no need to insert a CD or plug in Ethernet cables
- Push ‘N’ Connect- Push ‘N’ Connect using Wi-Fi Protected Setup (WPS) connects computers and/or routers to the Extender quickly and securely
- Optimal Coverage- Link-rate LED locates the best placement spot to provide optimal wireless coverage
- Compatible- Works with any wireless b/g/n router or gateway from NETGEAR and other brands
- Superior Security- Works with all security standards including WPA-PSK, WPA2-PSK, mixed mode and WEP
- Connect- Ethernet port allows the Extender to function as a bridge to connect to home theater devices
- NETGEAR Green features- Power on/off button, 80% recycled packaging
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan