Netgear AC2600 Gaming Router with 4 Ethernet Ports and Wireless XR500 speeds up to 2.6 Gbps 1unit
Rp8.999.900
Persediaan
Spesifikasi Produk
| Model Number | XR500 |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 183x285x62 |
| Weight (kg) | 0.719 |
| Dual Band | Simultaneous Dual Band WiFi - Tx/Rx 4x4 (2.4GHz)+ 4x4 (5GHz), 4x4 11ac 80MHz + 2x2-160/80+80MHz |
| Beamforming | Implicit & Explicit Beamforming |
| Multi-User MIMO Support | Yes |
| Processor | Powerful 1.0 GHz Dual-Core processor |
| Memory | 256MB flash and 512MB RAM |
| IPv6 Support | Yes |
| Antennas | Four (4) high-performance external antennas |
| LEDs | On/off LED lights option |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 18 August 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Secure every victory with the purpose-built pro gaming router that improves latency by 84%.
Feature
Built for live streamers and the cloudOptimize and allocate your bandwidth for your live streaming and cloud gaming needs with DumaOS gaming software
Immersive gaming experience
Take your gaming experience into your own hands with all the latest tools designed to help you only play on the highest performing gamer servers, while filtering out the rest
best in class security
Game, browse, & stream without compromising on security
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan