Netgear AC1300 Dual Band PoE Insight Managed Smart Cloud Wireless Access Point WAC510 1unit
Rp3.599.900
Persediaan
Spesifikasi Produk
| Model Number | WAC510 |
|---|---|
| Unit | 1unit |
| Frequency Band (GHz) | 2.4 and 5 |
| Multi-User MIM | Yes |
| Maximum Theoretical Throughput (Mbps) | 400 |
| SNMP | v1, v2c |
| Deployment Options | Standalone or NETGEAR Insight management solution. |
| PoE | PoE IEEE 802.3af |
| LEDs | Power, Link/ACT, LAN, 2.4GHz, 5GHz |
| Default Reset | Yes |
| Security | WPA2 Enterprise supported, Wireless access control to identify authorized wireless network devices and MAC address authentication. MAC ACL is supported. |
| Routing Function | Yes |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 18 August 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The NETGEAR® Insight Managed Wireless Access Point WAC510 delivers high performance WiFi and high client density for enterprises requiring ubiquitous and reliable wireless for all business applications
Feature
- PerformanceBusiness class WiFi Wave2 2x2 with 2 streams of data (2.4Ghz and 5Ghz) for an aggregate throughput of up to 1.3Gbps
- Multiple Device Performance
Dual-Band AC1300 speed, coupled with MU-MIMO technology, supports up to 200 client devices.
- POE Powered
1 Gigabit PoE Port (WAN) 9.3 Watts - Optional 12V Power Adaptor PAV12V Sold Separately
-Extra Wired Ethernet Port
Plug in a printer, storage, or other nearby wired devices into the extra 1 Gigabit port for maximum speed
- Business Class Security
Supports WPA, WPA2, and rogue AP detection
- Flexible Mounting
Easy to securely install on the wall or a suspended ceiling with included hardware
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan