Netgear Dual-band WiFi Wall-plug, External Antenna EX6150-100PES Mesh Extender 1.2Gbps 1unit

#Nomor SKU S028430100
Wishlist
Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number EX6150-100PES
Unit 1unit
Dimensions (mm) 122x74x38
Weight (g) 294
Wi-Fi Technology 802.11ac
WiFi Performance AC1200 (300 Mbps+900 Mbps)
WiFi Band Dual Band 2.4 & 5GHz
Ports One (1) 10/100/1000 Mbps Gigabit Ethernet port with auto-sensing technology
Transfer Speed (Gbps) 1.2Gbps
Berat (Kg) 8.0
Tanggal Produk Terdaftar 18 August 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Create a mesh network using your existing WiFi network and extend it to every corner of your home with maximum network power. It also creates a seamless network throughout your home using the same WiFi network name (SSID) as your existing router or internet provider gateway.
Feature
WiFi Mesh
Easily create a whole-home WiFi Mesh with your existing router.
FastLane Technology
Use both WiFi bands to establish one high speed connection; ideal for HD streaming & gaming
Gigabit Ethernet Port
Connect a tecwired device like Blu-ray player, game console, smart TV or streaming player to your WiFi network
Smart Roaming
Two WiFi Modes
Easy Setup

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan