Philips Lightweight Headphone SHL1600 1unit
Rp249.900
Persediaan
Spesifikasi Produk
| Model Number | SHL1600 |
|---|---|
| Unit | 1unit |
| Acoustic System | Open |
| Magnet Type | Neodymium |
| Diaphragm | Mylar dome |
| Voice Coil | Cooper |
| Frequency Response (Hz) | 4 - 20000 |
| Impedance (ohm) | 32 |
| Maximum Power Input (mW) | 30 |
| Sensitivity (dB) | 102 |
| Speaker Diameter (mm) | 30 |
| Type | Dynamic |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 18 August 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Air Wear
The seamless lightweight headband together with the cushioned earshells makes you feel so comfortable that it feels like you 're wearing nothing. The earshells can also be swivel for flat storage.
The seamless lightweight headband together with the cushioned earshells makes you feel so comfortable that it feels like you 're wearing nothing. The earshells can also be swivel for flat storage.
Feature
Air WearUltra lightweight headband improves comfort and fit
The slim, lightweight stainless steel headband is so light you'll hardly notice you're wearing it.
30mm speaker driver delivers big sound performance
Compact for wearing comfort yet big enough to deliver crisp, powerful sound, the 30 mm speaker driver is a perfect size for non-distorted listening enjoyment.
Complete cushioned earshells provide extra comfort
The whole earshells of these Philips headphones are completely cushioned with soft foams. You will feel so comfortable that you can hardly notice you are wearing it.
Flat folding design for easy carry on the go
The earshells can be flat folded so that you can wear it around the neck and for easy storage.
Simple headband can be fully adjustable for your best fit
Very simple headband design, but is fully adjustable to fit every head size.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan