PNY 2.5inch SATA III SSD CS1311 120GB 1unit
Rp1.899.900
Persediaan
Spesifikasi Produk
| Model Number | CS1311 |
|---|---|
| Unit | 1unit |
| Capacity Storage (GB) | 120 |
| Form Factor (inch) | 2.5 |
| Height (mm) | 7 |
| Interface | SATA- III 6Gb/s; backwards compatible with SATA- II 3Gb/s |
| Maximum Sequential Read Speed (MB/s) | 550 |
| Maximum Sequential Write Speed (MB/s) | 510 |
| NAND Type | TLC |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 18 August 2021 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
The PNY CS1311 2.5" SATA III SSD is an excellent choice for a mainstream solid state drive (SSD) upgrade from a hard disk drive (HDD). The CS1311 drive is designed for an easy and cost- effective HDD replacement in the existing PC system to help realize faster boot times, quicker application launches and better overall system performance. With no moving parts, the PNY CS1311 2.5" SATA III SSD is highly durable, less likely to fail.
Applications:
- Mainstream SSD for PC upgrade
- Cost effective HDD replacement for better overall performance
Applications:
- Mainstream SSD for PC upgrade
- Cost effective HDD replacement for better overall performance
Feature
- Sequential Read of Up to 550MB/s and Write of Up to 510MB/s- Faster boot up and quicker application launch
- Better overall system performance
- Reliable storage
- Low power consumption, cool and quiet operation
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan