Palit 2.5inch SATAIII SSD UVS Series UVS10AT- SSD120 120GB 1unit
Rp999.900
Persediaan
Spesifikasi Produk
| Model Number | UVS10AT- SSD120 |
|---|---|
| Unit | 1unit |
| Capacity Storage (GB) | 120 |
| Interface | SATA 6Gb/s |
| Form Factor (inch) | 2.5 |
| Controller | Phison S3111- S11 |
| NAND Flash Memory | TLC |
| DRAM Cache Memory (MB) | 32 |
| Maximum Sequential Read (MB/s) | 560 |
| Maximum Sequential Write (MB/s) | 375 |
| Maximum Random 4K Read (MB/s) | 24 |
| Maximum Random 4K Write (MB/s) | 109 |
| TRIM Support | Yes |
| Garbage Collection | Yes |
| S.M.A.R.T | Yes |
| Weight (g) | 31 |
| Operating Temperature (°C) | 0- 70 |
| Non-Operating Temperature (°C) | - 40 to 85 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 18 August 2021 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
Palit's UV- S series SSD is equipped with a SATA III interface in a standard 2.5 inch form factor. The drive provides fast read speeds that can effectively shorten boot time and boost application launch speed, giving it an enormous advantage over traditional HDD. Palit UV- S SSD has a wide range of capacities, fast read/write performance and low energy consumption, making it the ideal storage solution to satisfy every need.
Feature
- Solid- state storage devices with much lower operation temperature to ensure higher reliability than traditional hard drive.- Faster operation for system boot up and application software loading.
- Low power consumption with power saving implemented.
- LDPC ECC correction
- Program upgradable
- Static and dynamic wear- leveling
- TRIM support
- Low noise operation
- 2.5", 7mm
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan