EWM Welding Machines 090-002128-00502 Pico 160 1unit

#Nomor SKU S028395621
Wishlist
Rp46.999.900
Persediaan

Spesifikasi Produk

Model Number 090-002128-00502
Unit 1unit
Setting Range for Welding Current (A) 10-150
Open Circuit Voltage (V) 105
Main Voltage (V) 1x230
Tolerances (%) -40 up to 15
Main Frequency (Hz) 50/60
Recommended Generator Power (kVA) 9.9
Dimensions (mm) 370x129x236
Standards IEC 60974-1 and -10 CL.A
Berat (Kg) 4.9
Tanggal Produk Terdaftar 03 August 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MMA inverter welding machine
Workpiece lead with clamp, 170 A , 60 %, 16 mm²
Electrode holder with cable, 170 A , 60 %, 16 mm²
Inverter welding machine, DC

Welding procedures and functions:
- MMA welding
- TIG lift arc welding
- Arcforce, hot start, antistick
- Arcforce and hot start can be set
Feature
- Unlimited generator operation and connection to long mains leads thanks to high mains voltage tolerances
- Robust design suitable for construction site use
- Impact-resistant casing
- Portable, shoulder strap
- Energy-saving thanks to high efficiency and standby function
- Very light-weight – casing made of aluminium and impact-resistant plastic
- IP23 spray water protected
- 3.5 m mains lead with 16 A earthed plug
- Overvoltage protection: No damage to machine caused if inadvertently connected to 400-V mains voltage

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan