LINCOLN ELECTRIC Welding Machine (Mesin Las) K69068-2 Mega Force 175 GLi 1unit

#Nomor SKU S028366386
Wishlist
Rp8.799.900
Persediaan

Spesifikasi Produk

Model Number K69068-2
Unit 1unit
Input (V) 120-230, 1 Phase
Operating Range (A) 10-175
Duty Cycle (A) 175 @40%
Weight (kg) 4.2
Casing Protection IP21S
Frequency (Hz) 50-60
Berat (Kg) 4.2
Tanggal Produk Terdaftar 23 July 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
More than a STICK machine, the MEGA FORCE 130, 175 and 225 were designed with you in mind.

These machines are capable of Stick and Tig welding and are packed with features like POWER CONNECT, IGBT Technology, and easy adjustment. All these features are communicated through an easy-to-use and highly visible LED Technology display.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan