AOTAI TIG Welding Inverter DC ATIG210PAC 1unit

#Nomor SKU S028363804
Wishlist
Rp22.999.900
Persediaan

Spesifikasi Produk

Model Number ATIG210PAC
Unit 1unit
Rated Input Voltage (V) 230V +/- 15% 50/60Hz
Rated Input Capacity (kVA) 4 KVA/Max Ampere
Rated Input Current (A) 16A
Pulse Frequency (Hz) 0.2–500
Pulse Duty Cycle 5 to 95%
Open Load Voltage (V) 60V TIG80V SMAW
Range of Welding Current (A) 3 to 210A TIG10-170A SMAW
Rated Duty Cycle (%) 30% /40 deg C
Protection Class IP 23 S
Insulation class F
Weight (kg) 11.5 Kg
Dimensions (mm) 416x155x298
Berat (Kg) 12.0
Tanggal Produk Terdaftar 21 July 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Fitur
-HF and lift arc ignition
-outstanding arc starting performance 2/4 step trigger mode
-suitable for long/short welding seam
-Controlled AC wave<, including balance, AC frequency
-Fully controlled pulse wave, including pulse duty cycle, base current and high speed pulse frequency
Feature
Advance Digital Pulse TIG Welding Machine.
Digital Welding Machine with MCU Control, IGBT.
Gule-sealed PCB is Protected Against the Wet and Corrosive Gas/Fog.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan