Kingston RAM PC 6400 KVR800D2N6/1G 1GB 1unit
Rp789.900
Persediaan
Spesifikasi Produk
| Model Number | KVR800D2N6/1G |
|---|---|
| Unit | 1unit |
| Capacity (gb) | 1 |
| Module Quantity | 1 |
| Speed (MHz) | 800 (PC2-6400) |
| Error Check | Non-ECC |
| Model | ValueRAM |
| Module Type | DIMM |
| CAS Latency | CL6 |
| Form Factor | DDR2 |
| Pins | 240 |
| Operating Temperature (°C) | 0 to 85 |
| Memory Voltage | 1.8 |
| Memory Depth | 128M |
| Data Width | X64 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 July 2021 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
Kingston offers extremely reliable, high performance desktop memory and sells more laptop upgrade memory than anyone in the world.
Add reliable Kingston memory and watch your productivity soar. Pages will load faster and launching new applications will be easier and faster.
If your system is lagging, or a program doesn't respond or won't load, you may have a memory shortage. You may see subtle signs, like poor performance in everyday tasks, or you may be receiving "out of memory" messages.
Laptop and PC manufacturers often include standard low-capacity memory modules to reduce cost, which means even new computers may need memory upgrades right out of the gate. Two options: Remove and replace these existing smaller capacity modules, or fill unoccupied memory slots.
In case your memory fails, rest assured that Kingston can deliver what you need to get back up.
In some cases, memory modules of the same capacity must be installed in pairs to get the best performance from your system. Search for your system by name and model number with our memory finder, and we will provide detailed information on the best memory configuration to achieve the best performance for your system.
Add reliable Kingston memory and watch your productivity soar. Pages will load faster and launching new applications will be easier and faster.
If your system is lagging, or a program doesn't respond or won't load, you may have a memory shortage. You may see subtle signs, like poor performance in everyday tasks, or you may be receiving "out of memory" messages.
Laptop and PC manufacturers often include standard low-capacity memory modules to reduce cost, which means even new computers may need memory upgrades right out of the gate. Two options: Remove and replace these existing smaller capacity modules, or fill unoccupied memory slots.
In case your memory fails, rest assured that Kingston can deliver what you need to get back up.
In some cases, memory modules of the same capacity must be installed in pairs to get the best performance from your system. Search for your system by name and model number with our memory finder, and we will provide detailed information on the best memory configuration to achieve the best performance for your system.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan