Linksys Wireless-G Notebook Adapter WPC54G 1unit
Rp639.900
Persediaan
Spesifikasi Produk
| Model Number | WPC54G |
|---|---|
| Unit | 1unit |
| LEDs | Power, Link |
| Transmit Power (dBm) | 18 |
| Security Features | WEP, AES, TKIP, 802.1x |
| WEP Key Bits | 64, 128 Bit |
| Dimensions (inch) | 4.53x2.13x0.3 |
| Weight (oz) | 1.66 |
| Certification | FCC, IC-03, CE |
| Operating Temperature (°F) | 31 to 131 |
| Storage Temperature (°C) | -13 to 158 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 July 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This adapter communicates over the 54Mbps 802.11g wireless standard, which is almost five times faster than 802.11b. But since they share the same 2.4GHz radio band, the Adapter can also communicate with the widely used 11Mbps 802.11b standard.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan