HP StorageWorks DAT 72 Q1522B 1unit
Rp31.999.900
Persediaan
Spesifikasi Produk
| Model Number | Q1522B |
|---|---|
| Unit | 1unit |
| Host Interface | Ultra160 LVD SCSI |
| Mount Type | External and Internal for rack-mount solutions |
| Module Connector | 68-pin wide HD LVD |
| Buffer Size | 8MB Included |
| Software Included | HP StorageWorks Library and Tape Tools |
| Compatible operating systems | Microsoft Windows, Novell NetWare, HP-UX, Linux (various distributions), HP Tru64, HP OVMS, IBM AIX, Sun Solaris, and other operating systems |
| Max. Storage Capacity (GB) | 72 |
| Seek Time (s) | 68 |
| Transfer Rate in Sustain Mode (MBps) | 3.2 (Native), 6.4 (Compressed) |
| Burst Transfer Rate Performance (MBps) | 6.4 (asynchronous), 160 (synchronous) |
| Compressed Capacity (GB) | 72 |
| Native Capacity (GB) | 36 |
| Drive Type | DDS format DAT Gen-5 |
| Logical Recording Format | Partial response maximum likelihood (PRML) |
| Maximum Data Transfer Rate (GB/hour) | 21.6 |
| Mean Time Between Failure (hour) | 125000 |
| Recording Technology | DAT 72 |
| Buffering (MB) | 8 |
| Form Factor | 5.25 inch half-height |
| Uncorrected Error Rate | 1x10(17) bits read |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 July 2021 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
Protect your small or medium-sized business, remote office or workgroup with HP StorageWorks DAT Tape Drives offering the ability to store up to 320 GB of compressed data on a single cartridge at speeds of up to 86 GB/hr (assuming 2:1 data compression). Low ongoing cost of ownership is provided through low-cost, durable DAT media and backward compatibility which delivers a seamless upgrade path from older drives. HP DAT Tape Drives are available in several capacity points, 320 GB, 160 GB, 72 GB, 40 GB and interface types, SCSI, SAS and USB, making them compatible with virtually any server environment. DAT Tape Drives come complete with data and cleaning cartridge, HP Data Protector Express Software Basic backup and recovery software (for a single Windows, Linux or NetWare server), and HP StorageWorks Library and Tape Tools.
Feature
What's in the boxDAT 72 SCSI Internal 100% RoHS Compliant Tape Drive, installation poster, HP StorageWorks CD (containing electronic user's guide, drivers, and HP StorageWorks Library and Tape Tools software diagnostics), HP Data Protector Express Basic backup and recovery software CD, SCSI ribbon cable (68-pin wide HD LVD), HP DAT 72 data cartridge, HP DDS cleaning cartridge.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan