HPE OfficeConnect 1950 24G 2SFP + 2XGT PoE + Switch JG962A 370W 1unit

#Nomor SKU S028352945
Wishlist
Rp29.999.900
Persediaan

Spesifikasi Produk

Model Number JG962A
Unit 1unit
Ethernet Technology 10 Gigabit Ethernet, Gigabit Ethernet
Network Technology 10/100Base-TX, 10GBase-X, 10/100/1000Base-T, 10GBase-T
Power Source Power Supply
Port/Expansion Slot Details 25xGigabit Ethernet Network, 2x10 Gigabit Ethernet Expansion Slot, 2x10 Gigabit Ethernet Network
Total Number of Network Ports 27
Form Factor Rack-mountable
Weight (lbs) 13.23
Dimensions (HxWxD) (inch) 1.7x17.3x14.2
Manufacturer Hewlett Packard Enterprise
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 July 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HP 1950 Switch Series consists of smart web-managed Gigabit Ethernet switches with 10-Gigabit uplinks, for advanced small business customers needing high-performance connections to servers and network storage.

The 1950 Switch Series includes four switches: two standard models and two PoE+ models in 24-and 48-port configurations. The switches each have two 10GBASE-T ports supporting copper-based Category 5e-based cabling, and two 10G SFP+ ports for fiber connectivity. The PoE+ models both have a PoE power budget of 370 W to power up PoE/PoE+ compliant client devices.

The 1950 Switch Series has an intuitive Web-based interface for simple customization of network operation. It supports true-stacking, allowing Up to four devices to be logically administered as a single entity, simplifying administration while supporting greater network redundancy. Models support both rack mounting and desktop operation. They have IPv4 and IPv6 operation, with Layer 2 switching as well as Layer 3 static routing. Other features include: link aggregation to boost link performance; VLANs, Access Control Lists, and 802.1X network login for enhanced security; and three versions of Spanning Tree Protocol (STP) for added network resiliency. The switches come with a fans, and power supplies, as well as 24X7 phone support for the first three years of ownership.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan