Linksys Media Hub with No Drives NMH300 1unit
Rp6.899.900
Persediaan
Spesifikasi Produk
| Model Number | NMH300 |
|---|---|
| Unit | 1unit |
| Standards | IEEE 802.3, IEEE 802.3u, IEEE 802.3ab |
| Ports | One Power, One Gigabit Ethernet (10/100/1000), Two USB 2.0 |
| Buttons | One Backup, One Reset One Power |
| LEDs | One Power, Two Disk |
| Drive Bays | 2 SATA |
| Cabling Type | UTP CAT5E or Better |
| UPnP able/cert | Discovery, AV |
| Security Features | Password for System Administration, FTP, and Remote Access |
| Hard Disk Included | None |
| Dimensions (mm) | 198x111x168 |
| Weight (kg) | 1.41 |
| Power (V DC) | 12 |
| Certification | FCC, CE, UL |
| Operating Temperature (°C) | 0 to 35 |
| Storage Temperature (°C) | -25 to 70 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 July 2021 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
One Serial-ATA (SATA) hard disk is pre-installed (except for the NMH300 model), and a second SATA hard drive bay is available if you want to add more storage space. Use the USB ports to add USB hard drives or connect USB flash drives to access your portable files. (USB hard drives may require external power supplies.) The Media Hub with LCD (NMH400 Series) offers additional features, a LCD screen with navigation pad and memory card slots. The front panel features vary for the NMH400 and NMH300 Series. The back panel and top panel features are the same for both series.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan