Gelid GC xtreme Thermal Paste TC-GC03-A-10G 10g 1unit

#Nomor SKU S028347798
Wishlist
Rp599.900
Persediaan

Spesifikasi Produk

Model Number TC-GC03-A-10G
Unit 1unit
Density (g/cm³) 3.73
Net Content (g) 10
Thermal Conductivity (W/mk) 8.5
Viscosity (Centipoise) 85000
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 July 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Created for Extreme Users on highest level the GC-Extreme thermal compound (10g) achieves the best heat conductivity from your CPU, VGA or even Chipset to your cooler. The GELID applicator enables an easier application. It contains the same material as the multi-winning "GC-Extreme 3.5g" and varies in net content only. In comparison to the other compounds in the market the "GC-Extreme" breaks all records and is most suitable for overclocking. Ultimate heat conductivity makes the "GC-Extreme" the leader of all thermal compounds. As with the other compounds of GELID Solutions the "GC-Extreme" is non-electrical conductive, non-corrosive, no bleeding and non-curing. The "GC-Extreme 10g" comes with a GELID applicator which enables an easier application.
Feature
- Ultimate Heat Conductivity
- Non-Electrical Conductive Compound
- Non-Corrosive, Non-Curing & Non-Toxic
- No Bleeding & User Friendly
to GELID Applicator
to Net Content of 10g
to Operating temperature range to 45 to +180 degree Celsius
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait