Linksys AC3200 Dual-Band Wi-Fi Gaming Router with Killer Prioritization Engine WRT32X-AH 1unit

#Nomor SKU S028344193
Wishlist
Rp7.999.900
Persediaan

Spesifikasi Produk

Model Number WRT32X-AH
Unit 1unit
Wi-Fi Technology Dual-band AC3200 MU-MIMO w/ MU-MIMO, DFS
Wi-Fi Speed AC3200 (N600 + AC2600)
Wi-Fi Range Very Large Household
Antennas 4x external, dual-band, detachable antennas
Processor 1.8GHz dual-core
Easy Setup Browser-based Setup
Certified Operating Systems MacOS (10.X or higher), Windows 7, Windows 8.1 (Works with Windows 10)
Dimensions (LxWxH) (mm) 245x193.80x51.82
Weight (g) 798.32
Security Features WPA2, 128 bit AES link encryption
Regulatory Compliance FCC class B
Input (V) 100-240
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 July 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Network Standards:
802.11b
802.11a
802.11g
802.11n

-Number of Ethernet Ports:
1x Gigabit WAN port
4x Gigabit LAN ports

-Other Ports:
One(1) USB 3.0 port
One(1) Combo eSATA/USB 2.0 port
Power

-LEDs:
Power, Internet, 2.4 GHz, 5 GHz, eSATA, USB1 (USB 2.0), USB2 (USB 3.0), LAN 1-4 (activity/10/100 Mbps), LAN 1-4 (1 Gbps), WPS
Feature
- Killer Prioritization Engine
- Reduces peak ping by Up to 77%
- Custom-built gaming user interface and firmware
- 1.8 GHz dual-core central processor

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan