Linksys 16-Port Business Desktop Gigabit PoE + Switch LGS116P-AP 1unit

#Nomor SKU S028340638
Wishlist
Rp3.599.900
Persediaan

Spesifikasi Produk

Model Number LGS116P-AP
Unit 1unit
Standards IEEE 802.3, 802.3u, 802.3x, 802.3ab, 802.3az
Number of Ports (Gigabit) 16
PoE+ Ports 8ports (first 1-8 ports)
PoE+ Total Budget (W) 80
Bandwidth 32Gbps (non-blocking)
Quality of Service 802.1p and DSCP
Status LEDs Link, speed, and activity indicators
Power Supply External
Power (V DC) 12
Power Saving Cable connected detection Sleep mode
fan None
Enclosure Type Metal
Unit Dimension (mm) 288x102x26
Unit Weight (kg) 0.703
Operating Temperature (°C) 0 to 50
Storage Temperature (°C) -40 to 70
Berat (Kg) 2.3
Tanggal Produk Terdaftar 16 July 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Upgrade the data paths of your local wired network to information superhighways with Gigabit switches at the desktop. Accelerate your performance and productivity when you send large files to network servers, drives, and printers at Gigabit speed. Power over Ethernet Plus (PoE+) capability also carries electrical power to peripheral devices without the need for additional outlets.
Feature
- Wired connection speed Up to 1000Mbps
- 8, 16, or 24 Gigabit Ethernet autosensing ports
- Quality of Service (QoS) traffic prioritization
- Power over Ethernet Plus (PoE+) support
- Easy plug-and-play connection

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan