ESAB Cast Iron Alloys OK NI-Cl 2.5x300mm 1pack(4.2kg)
Rp5.699.900
Persediaan
Spesifikasi Produk
| Model Number | OK NI-Cl |
|---|---|
| Unit | 1pack(4.2kg) |
| Dimensions (mm) | 2.5x300 |
| Shielding Gas | Tensile Strength |
| AWS (MPa) | 300 |
| Classifications | SFA/AWS A5.15 : ENi-CI EN ISO 1071 : E C Ni-CI 3 |
| Alloy Type | Ni-base alloy |
| Coating Type | Basic Special high graphite |
| Welding Current | AC, DC+- |
| Berat (Kg) | 4.2 |
| Tanggal Produk Terdaftar | 07 July 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
OK Ni-CI is a nickel cored electrode for joining normal grades of cast iron, such as grey-, ductile- and malleable irons. It is also suitable for rectification and repair of these grades and for joining them to steel. Deposition is done on cold or slightly preheated cast iron. Weld metal is well machinable. Typical applications are repair of cast iron parts such as cracks in engine blocks, pump housings, gear boxes, frames as well as foundry defects.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Nikel/ESAB%20Cast%20Iron%20Alloys/ESAB%20Cast%20Iron%20Alloys%20OK%20NI-Cl%202_5x300mm%201pack(4_2kg)/38S028325116-2.jpg)