MU Weberepox Easy Epoxy Tile Grout (Semen Pengisi Celah) WEPXE-TG-050 Nat Epoxy 5kg 1pc

#Nomor SKU S028305002
Wishlist
Rp799.900
Persediaan

Spesifikasi Produk

Model Number WEPXE-TG-050
Unit 1pc
Size (kg) 5
Resin Component 4
Hardner Compponent 1
Berat (Kg) 5.0
Tanggal Produk Terdaftar 02 July 2021
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weberepox easy is a two component, easy to use, epoxy based tile adhesive and grout. It is suitable for all types of tiles and stones on the floor and wall. It is especially recommended for hygiene sensitive areas and also areas which require sterile conditions.

When components of weberepox easy are mixed, it forms a smooth, creamy & thixotropic paste, which makes it easy to mix, easy to apply, easy to clean, and easy to maintain. At the same time, it also provides high mechanical and chemical resistance properties. The resultant is, an easy to use, high durability grout, which is available in an attractive range of colors
Feature
- For grout joints between 2-12mm.
- Easy to mix, creamy consistency high productivity grout.
- Can be applied on wall and floor.
- Highly thixotropic - non - sag formula can be used as both grout and adhesive on floor & wall.
- Easy to apply.
- Early flexural properties.
- High resistance to abrasion.
- High Compressive strength.
- Low water absorption results in watertight joints.
- Resistance to stain & chemicals.
- Hygienic in service & would not allow bacterial growth.
- Low VOC - Over curing full reaction takes place.
- Available in wide range of colors.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan