MU PU Waterproofing WB-PURSEAL-25KG Pelapis Kedap Air Elastis Berbahan Poliuretan 25kg 1pc

#Nomor SKU S028304968
Wishlist
Rp3.699.900
Persediaan

Spesifikasi Produk

Model Number WB-PURSEAL-25KG
Unit 1pc
Size (kg) 25
Color Gray
Number of Application Layer 2 - 3 layer
Waiting Time (hour) 12 (Min.) & 36 (Max.) (Between Layer)
Waiting Time for Rain Resistant (hour) 4
Waiting Time for Light Pedestrian Traffic (hour) 12
Full Drying Time (days) 7
Berat (Kg) 25.0
Tanggal Produk Terdaftar 02 July 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Waterproof coating that is super elastic, polyurethane based, single component, ready to use, and UV light resistant.
Feature
- Will not soften at hot environment, will not harden at cold environment.
- Can take light pedestrian traffic.
- Crackbridging more than 2mm, even at low temperature.
- Can be applied easily using roller or airless spray.
- Can be applied on a complicated detail, with easy and consistent application.
- Resistant towards detergent, oil, sea water and chemicals.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait