MU Plaster Trasram MU-101 Plester Kedap Air 40kg 1pc
Rp289.900
Persediaan
Spesifikasi Produk
| Model Number | MU-101 |
|---|---|
| Unit | 1pc |
| Size (kg) | 40 |
| Water Consumption (L/kg) | 6.5-7/40 |
| Berat (Kg) | 40.0 |
| Tanggal Produk Terdaftar | 02 July 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Instant cement for plaster that has the water resistant properties (trasram). It is best used for the outer wall area, wet area (bathroom), foundations and others. Made from cement, sand option, fillers and additives which are mixed homogeneously.
Feature
- High density. - Effective for wet area.
- Water resistance, inhibit the process of capillary action of water.
- Prevent soft crack on the wall due to shrinkage.
- Applicable for foundation.
- Easy to detect application since Its color is red.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan