KOBELCO Kawat Las LB-52-18 Series LB-52-18 AWS E7018/JIS D 5016 3.2mm 1pack(5kg)

#Nomor SKU S028295341
Wishlist
Rp339.900
Persediaan

Spesifikasi Produk

Model Number LB-52-18 AWS E7018/JIS D 5016
Unit 1pack(5kg)
Electrode Diameter (mm) 3.2
Electrode Length (mm) 400
Current Range (A) Flat Position 90-130, Vertical & Overhead 80-120
Size (kg) 5
Technical Data Sheet (TDS) TDS Model S028295341
Berat (Kg) 5.1
Tanggal Produk Terdaftar 01 July 2021
Terakhir Diperbaharui 27 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LB 52-18 is an iron powder, low hydrogen type welding electrode used for welding 490MPa class high tensile steel. The weld metal has excellent mechanical properties, toughness and crack resistibility. LB-52-18 contains much iron powder in its coating and highly efficient welding can be conducted.

Workability
- Much iron powder contained in the coating gives high efficiency.
- LB-52-18 produces the weld metal of excellent toughness and crack resistibility because of the characteristic peculiar to the low hydrogen type electrode.
- Good with both AC and DC.
- All position welding for 490MPa class high tensile steel is performed, in the fields of ship building, machine and steel structural fabrications.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan