Phoenix Contact Sensor/Actuator Cable SAC-5P-MS SAC-5P-MS/0,3-600/M12FR-3L HD 1pc
Rp669.900
Persediaan
Spesifikasi Produk
| Model Number | SAC-5P-MS/0,3-600/M12FR-3L HD |
|---|---|
| Unit | 1pc |
| Operating Ambient Temperature (°C) | -40 to 105 (Plug / socket) |
| Degree of Protection | IP65 |
| Length of Cable (m) | 0.3 |
| Number of Positions | 5 |
| Rated Current (A) | '4 at 40°C |
| Rated Voltage (V DC) | 24 |
| Part Number | 1404071 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 29 June 2021 |
| Terakhir Diperbaharui | 26 June 2025 |
Informasi Produk
Description
Sensor/actuator cable, 5-position, PP-EPDM halogen-free, gray RAL 7035, Plug straight M12, coding: A, on Socket angled M12, coding: A, with 3 LEDs, cable length: 0.3 m, Hygienic design, with high-grade steel knurl
Contamination can be detected quickly €“ thanks to the light color
Easy and safe: 100% electrically tested plug-in components
Easy to clean, thanks to the special hygienic design
Corrosion protection for all exposed metal parts, thanks to the use of stainless steel type 1.4404
Convenient: increased machine availability thanks to quick and easy diagnostics
Contamination can be detected quickly €“ thanks to the light color
Easy and safe: 100% electrically tested plug-in components
Easy to clean, thanks to the special hygienic design
Corrosion protection for all exposed metal parts, thanks to the use of stainless steel type 1.4404
Convenient: increased machine availability thanks to quick and easy diagnostics
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan