Phoenix Contact Sensor/Actuator Cable SAC-5P-MS SAC-5P-MS/ 5,0-28R/FS SCO RAIL 1pc

#Nomor SKU S028227717
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number SAC-5P-MS/ 5,0-28R/FS SCO RAIL
Unit 1pc
Operating Ambient Temperature (°C) -40 to 85 (Plug / socket)
Color Handle Area Black
Degree of Protection IP65
Insulation Resistance (MΩ) ≥ 100
Length of Cable (m) 5
Number of Positions 5
Rated Current (A) '4 at 40°C
Rated Voltage (V AC) 48
Rated Voltage (V DC) 60
Part Number 1407338
Berat (Kg) 0.3
Tanggal Produk Terdaftar 29 June 2021
Terakhir Diperbaharui 26 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sensor/actuator cable, 5-position, PE-X halogen-free, black, shielded, Plug straight M12 SPEEDCON, coding: A, on Socket straight M12 SPEEDCON, coding: A, cable length: 5 m, For railway applications
Easy and safe: 100% electrically tested plug-in components
Resistant to temperature influences €“ tested for an extended temperature range and for resistance to temperature shocks
Securely locked by special vibration brake
Safety thanks to flame retardancy: PA 6.6 grip and radiation-cross-linked cables satisfy the most stringent requirements
Reliable signal transmission €“ 360° shielding in environments with electromagnetic interference

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan