Phoenix Contact Inline Terminal IB IL TEMP 2 UTH-XC-PAC 1pc

#Nomor SKU S028177135
Wishlist
Rp5.999.900
Persediaan

Spesifikasi Produk

Model Number IB IL TEMP 2 UTH-XC-PAC
Unit 1pc
Air Pressure (Operation) (kPa) 70 - 106(up to 3000 m above sea level)
Operating Ambient Temperature (°C) -25 to 55 (Standard)
Storage/Transport Ambient Temperature (°C) -40 to 85
Depth (mm) 71.5
Height (mm) 136.8
Note On Dimensions Housing dimensions
Permissible Humidity (Operation) 10 % to 95 % (non-condensing)
Permissible Humidity (Storage/Transport) 10 % to 95 % (non-condensing)
Width (mm) 12.2
Part Number 2701216
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 June 2021
Terakhir Diperbaharui 26 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inline XC, Temperature measurement terminal, Analog UTH inputs: 2 (Thermocouples or linear voltage), connection method: 2-conductor, transmission speed in the local bus: 500 kbps, Extreme conditions version, degree of protection: IP20, including Inline connector and labeling field
Coated PCBs
Extended temperature range of -40 °C ... +70 °C (see “Tested successfully: use under extreme ambient conditions” in the data sheet)
Can be used under extreme ambient conditions
Measured values can be represented in three different formats
Absolute and differential temperature measurement (can be parameterized)
Internal detection and compensation of cold junction temperature (can be parameterized)
1 input for an external cold junction, Pt 1000 or Ni 1000
2 differential inputs for thermocouples or linear voltage
Pt 1000 sensor in the vicinity of the connection terminal blocks of the thermocouple inputs for internal measurement of the cold junction temperature
The channels are parameterized independently of one another via the bus system
Peringatan
Foto produk pada halaman ini hanya sebagai gambaran dari produk namun dengan standard item

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan