Phoenix Contact Inline Terminal IB IL 24 DI 16-PAC 1pc

#Nomor SKU S028176305
Wishlist
Rp2.399.900
Persediaan

Spesifikasi Produk

Model Number IB IL 24 DI 16-PAC
Unit 1pc
Air Pressure (Operation) (kPa) 70 - 106(up to 3000 m above sea level)
Operating Ambient Temperature (°C) -25 to 55
Storage/Transport Ambient Temperature (°C) -25 to 85
Depth (mm) 71.5
Height (mm) 140.5
Note On Dimensions Housing dimensions
Permissible Humidity (Operation) 10 % to 95 % (non-condensing)
Permissible Humidity (Storage/Transport) 10 % to 95 % (non-condensing)
Width (mm) 48.8
Part Number 2861250
Berat (Kg) 0.2
Tanggal Produk Terdaftar 29 June 2021
Terakhir Diperbaharui 26 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IB Inline Terminal
Phoenix Contact Inline Station Terminal Block, 19.2 to 30V DC - IB IL 24 DI 16-PAC - 2861250
Safely connect wires to your printed circuit board using this Phoenix Contact terminal block. It's designed for use with the flexible inline system from Phoenix Contact. This means you can insert it as part of the operating system in your control cabinet. Thanks to the convenient modular design, you can attach other inline components to expand its applications.
The unit accepts digital signals via a 3-wire spring-cage connection that maintains a stable fit for a smooth supply of the 24V DC operating voltage. An IP20 (ingress protection) rating means it's touch-proof and protected against objects over 12mm in size, for safe handling.
This terminal block is a reliable communication module and can transmit data up to 500kbps (kilobits per second). Quickly and easily mount this terminal block on your DIN rail to conveniently automate your machine's process.
Features & Benefits
- Safe operating temperature range of -25°C to +55°C for use in tough industrial environments
- Light 210g weight reduces strain in your cabinet
- 16 digital inputs for multiple connections at once
Phoenix Contact System

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan