Phoenix Contact Hybrid Motor Starter ELR H5-IES-PT- 24DC/500AC-2 1pc

#Nomor SKU S028173649
Wishlist
Rp3.699.900
Persediaan

Spesifikasi Produk

Model Number ELR H5-IES-PT- 24DC/500AC-2
Unit 1pc
Operating Ambient Temperature (°C) -25 to 70 (observe derating)
Storage/Transport Ambient Temperature (°C) -40 to 80
Control Supply Voltage Range (V DC) 19.2 to 30
Degree of Protection IP20
Depth (mm) 114
Height (mm) 107.5
Maximum Altitude (m) ≤ 2000
Rated Control Circuit Supply Voltage US (V DC) 24
Rated Control Supply Current IS (mA) 40
Width (mm) 22.5
Part Number 2903904
Berat (Kg) 0.2
Tanggal Produk Terdaftar 29 June 2021
Terakhir Diperbaharui 26 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Phoenix Contact Motor Starter, DIN Rail Mounting, 24V DC Voltage Rating - ELR H5-IES-PT- 24DC/500AC-2 - 2903904
Keep your power applications moving with this motor starter from Phoenix Contact. It's a hybrid unit designed to run three-phase AC motors in forward and reverse, so it's a smart choice for conveyor belts or other production line machinery. It also includes an adjustable overload shutdown feature and emergency stop to protect your equipment against the risk of damage from abnormal loads.
As the unit has a reduced wiring design and is mounted on a standard DIN rail, installation is quick and hassle-free. Compact dimensions of 107.5 (H) x 22.5 (W) x 114mm (D) make it suitable for environments where space is at a premium. Its IP20 rating indicates that it's protected against accidental touch and dust, so it's safe to use in heavy industrial settings.
Features & Benefits
- Low-wear switching for a longer service life
- Wide operating temperature range of -25°C to +70°C, meaning it copes well in harsh environments
- LEDs provide information on voltage and operational status for easy monitoring at a glance
- Conforms to IEC 61508-1 standard for functional safety in electronic systems

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan