Phoenix Contact Connection Distributor PSM PTK 1pc

#Nomor SKU S028140450
Wishlist
Rp2.099.900
Persediaan

Spesifikasi Produk

Model Number PSM PTK
Unit 1pc
Operating Ambient Temperature (°C) -25 to 70
Bus System RS-485
Height (mm) 89.6
Housing Material PVC
Length (mm) 48
Nominal Current In 1
Nominal Voltage UN (V AC/DC) 60
Shielding D-SUB frame or shield clamp
Test Voltage (V AC) 500 (50 Hz, 1 min, rms)
Width (mm) 56
Part Number 2760623
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 June 2021
Terakhir Diperbaharui 26 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Phoenix Contact PLC I/O Module, 1A Nominal Current, D-SUB-9 Plug Connection - PSM PTK - 2760623
Looking for a nifty communication component to upgrade your programmable logic controller? Drive up your tally of RS485 bus branches with three new connections courtesy of this PLC I/O module from Phoenix Contact. It's fitted with one 9-pin SUB strip and two 9-pin D-SUB socket strips so you can customise your setup to fit your specific needs.
I/O modules like this one act as the mediator in your PLC, helping ensure communication goes smoothly between processor and input/output devices. Use it to convert data into actionable commands and rely on it to detect processing errors. Plus, by running system reports, you get all the data you need to make fully informed decisions. This unit's IP20-rated housing is touch-proof and ensures you don't get a shock while handling it.
- Designed for simple assembly onto a DIN rail or panel
- V0 flammability-rated, so will stop burning in under 10 seconds
- Broad operating temperature range between -5°C and +60°C to suit demanding systems
- Compact 56 (W) x 89.6 (H) x 48mm (L) dimensions fit snugly in your panel
- Compatible with 26 to 16AWG cables for quick connection to your setup

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan