SKF Pillow Block Housing without Bearings SAF 520 Split Plummer 1pc

#Nomor SKU S028115717
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number SAF 520
Unit 1pc
Diameter of Bearing Seat Da (mm) 180
Centre Height (pillow block) (mm) 114.3
Centre Distance Between Bolt Holes (mm) 314.325
Attachment Bolt Diameter (mm) 22.225
Housing Type Pillow block
Housing Configuration Two-piece
Mounting Arrangement Through shaft/Shaft end
Number of Bolt Holes for Fasteners 2
Material, Housing Cast iron
Bearing Housing Seal Type Labyrinth seal
Housing Lubrication Feature/Possibility Grease/Oil
Shaft Diameter da (mm) 87.313
Tolerance Class of Bearing Seat Diameter G7
Width of Bearing Seat Ca (mm) 55.804
Centre Height H1 (mm) 114.3
Foot Width A1 (mm) 111.125
Overall Width A2 (mm) 153.194
Overall height H (mm) 217.488
Foot Height H2 (mm) 44.45
Distance Between Attachment Bolts Min J (mm) min. 295.275
Distance Between Attachment Bolts Max J (mm) max. 333.375
Overall Length L (mm) 387.35
Width of Attachment Bolt Hole N1 (mm) 25.4
Distance of Drain Plug From Centre R1 (mm) 58.738
Height of Drain Plug Position R2 (mm) 30.163
Thread of Drain Hole RG 3/8-18 NPT
Thread of Grease Fitting in Cap PG 1/4-18 NPT
Safe Load at 60° Load Angle (kN) 136
Safe Load at 90° Load Angle (kN) 81.4
Safe Load at 120° Load Angle (kN) 50.7
Safe Load at 150° Load Angle (kN) 46.3
Safe Load at 180° Load Angle (kN) 55.6
Safe Load, Axial (kN) 36.1
Housing Material Cast iron
Corrosion Protection Paint -in accordance with ISO 12944-2, corrosivity category C2
Cap Bolt 3/4-10 UNC x 4
Number of Cap Bolts 2
SAE Grade of Cap Bolt 5
Recommended Tightening Torque for Cap Bolts (N m) 203.373
Recommended Diameter for Attachment Bolts G (mm) 22.225
Width of Included Locating Ring (mm) 9.728
Seal 2 x LOR 102
Locating Ring SR-20-17
End Cover EPR 12
PosiTrac Plus Contact Element 2 x B 10724-102
Berat (Kg) 0.8
Tanggal Produk Terdaftar 24 June 2021
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SAF split plummer (pillow) block housings have a two-piece, cast metal construction with inch dimensions. These housings have been developed to be the best choice for design, quality, robustness, and cost efficiency. SAF housings, when used with SKF bearings, seals and related components, provide a tailored solution to achieve maximum service life and reduce maintenance requirements for rotating equipment.
Warning
Image may differ from product. See technical specification for details.
Feature
- Robust design
- Customizable configurations
- Suitable for tough operating conditions
- Cost-effective bearing solution



Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan