MASARU MK Duct MD55 Cream 1pc
Rp3.599.900
Persediaan
Spesifikasi Produk
| Model Number | MD55 |
|---|---|
| Unit | 1pc |
| Material | Vinyl chloride (PVC) |
| Width (mm) | 150 |
| Standard (Certified) | Railroad/Transportation Organization Specifications (B06-1) |
| Length (m) | 2 |
| Color | Cream |
| Inner size (mm) | 142 |
| Wall Thickness t (mm) | 4 |
| Size L (mm) | 2000 |
| Berat (Kg) | 1.1 |
| Tanggal Produk Terdaftar | 20 May 2021 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Warning
It cannot be used where a load is applied to the duct body.Feature
It can be used for organizing and protecting all types of wiring such as OA equipment and LAN construction.The cover and base are inset type that can be easily attached and detached, which makes installation easy and maintenance and inspection easy.
Made of hard vinyl chloride, it is easy to cut and process. There is no need to worry about rust.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan