Hanna Instruments Waterproof Thermistor Thermometer HI93510N 1unit

Rp8.899.900
Persediaan

Spesifikasi Produk

Model Number HI93510N
Unit 1unit
Automatic Shut-off 8 min (default), 60 min or off
Battery Type/Life 1.5V AA (3) / approximately 2000 hours of continuous use (with backlight off)
Dimensions (mm) 150x80x36 (5.9x3.1x1.4")
Display Backlit LCD, CAL Button
Environment Temperature (°C) -10 to 50 (14 to 122 degree F); RH max 100%
Ordering Information HI93510N is supplied with HI762BL temperature probe, batteries, and instruction manual.
Temperature Probe HI762BL air/liquid, stainless steel thermistor temperature probe with black handle and 1 m (3.3') cable (included)
Thermistor Temperature Accuracy (°C) +/-0.4; +/-0.8 degree F (for 1 year, excluding probe error)
Thermistor Temperature Range (°C) -50.0 to 150.0; -58.0 to 302.0 degree F
Thermistor Temperature Resolution (°C) 0.1; 0.1 degree F (-58.0 to 230.0 degree F) and 0.2 degree F (outside)
Berat (Kg) 1.0
Tanggal Produk Terdaftar 20 May 2021
Terakhir Diperbaharui 22 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Waterproof Thermistor Thermometer - HI93510N is housed in a rugged waterproof casing designed for use in the field as well as the laboratory. The HI93510N allows for calibration in an ice bath at 0°C and offers a wide range of probes for measurement in gases, air, and liquids, as well as surfaces and substances that require penetration for accurate readings. Optional thermistor probes cover a wide temperature range from -50.0 to 150°C (-58.0 to 302°F).
This product provides calibration option

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan