Hanna Instruments Waterproof Thermistor Thermometer

Sebelum PPN:
Rp8.899.900
Spesifikasi
Automatic Shut-off8 min (default), 60 min or off
Battery Type/Life1.5V AA (3) / approximately 2000 hours of continuous use (with backlight off)
Dimensions (mm)150x80x36 (5.9x3.1x1.4\")
DisplayBacklit LCD, CAL Button
Ordering InformationHI93510N is supplied with HI762BL temperature probe, batteries, and instruction manual.
Environment Temperature (°C)-10 to 50 (14 to 122 degree F); RH max 100%
Temperature ProbeHI762BL air/liquid, stainless steel thermistor temperature probe with black handle and 1 m (3.3') cable (included)
Thermistor Temperature Accuracy (°C)+/-0.4; +/-0.8 degree F (for 1 year, excluding probe error)
Thermistor Temperature Range (°C)-50.0 to 150.0; -58.0 to 302.0 degree F
Thermistor Temperature Resolution (°C)0.1; 0.1 degree F (-58.0 to 230.0 degree F) and 0.2 degree F (outside)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Waterproof Thermistor Thermometer - HI93510N is housed in a rugged waterproof casing designed for use in the field as well as the laboratory. The HI93510N allows for calibration in an ice bath at 0°C and offers a wide range of probes for measurement in gases, air, and liquids, as well as surfaces and substances that require penetration for accurate readings. Optional thermistor probes cover a wide temperature range from -50.0 to 150°C (-58.0 to 302°F).
This product provides calibration option

Ulasan Produk

Tidak ada ulasan