Hanna Instruments HALO Bluetooth Wireless pH Meter HI14142 1unit

#Nomor SKU S028038030
Wishlist
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number HI14142
Unit 1unit
Accuracy '+/-0.005 pH +/-0.3 mV at 25°C/77°F
Amplifier Yes
Battery Type/Life CR2032 3V lithium ion / approximately 500 hours
Body Length/Overall Length (mm) 50 / 114
Body Material Glass
Calibration Buffers (pH) 1.68, 4.01, 6.86, 7.01, 9.18, 10.01, 12.45
Calibration Points Up to five points with seven standard buffers
Compatibility/System Requirements Android: Compatible with most devices equipped with Bluetooth Smart Technology (Bluetooth 4.0) and running Android 4.3 or later. iOS: Compatible with iPad (3rd generation or newer), iPhone (4S or newer), iPod Touch (5th generation or newer)
Connector Type Bluetooth Smart (Bluetooth 4.0), 10 m (33') range
Download Information Hanna Lab App is available free from the Play Store or App Store
Outer Diameter (mm) 12 (Glass)
Range -2.000 to 16.000 pH, +/-800 mV, -20.0 to 120.0 degree C *(will be reduced to actual probe/sensor limits)
Recommended Use Flat surface
Reference Cell Type double, Ag/AgCl
Resolution (pH) 0.1, 0.01, 0.001, 1, 0.1 mV, 0.1 degree C
Berat (Kg) 2.0
Tanggal Produk Terdaftar 20 May 2021
Terakhir Diperbaharui 29 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI14142 HALO is an innovative pH electrode with Bluetooth Smart technology designed for flat surfaces

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan