Enerpac Hydraulic Cylinder 25 Ton (Single Acting) RC254 1pc
Rp20.999.900
Persediaan
Spesifikasi Produk
| Model Number | RC254 |
|---|---|
| Unit | 1pc |
| Maximum Operating Pressure (bar) | 700 |
| Capacity Class (tonnage) | 25 |
| Maximum Cylinder Capacity Advance (kN) | 232 |
| Stroke (mm) | 102 |
| Collapsed Height A (mm) | 216 |
| Extended Height B (mm) | 318 |
| Return Type | Single-Acting, Spring Return |
| Plunger Type | Solid |
| Material | Steel |
| Cylinder Effective Area Advance (cm²) | 33.3 |
| Oil Capacity Advance (cm³) | 339 |
| Surface Treatment | Paint |
| Outside Diameter D (mm) | 86 |
| Base Mounting Holes Thread Depth Z (mm) | 19 |
| Cylinder Bore Diameter E (mm) | 65.1 |
| Plunger Diameter F (mm) | 57.2 |
| Base to Advance Port H (mm) | 25 |
| Plunger Thread Length P (mm) | 25 |
| Collar Thread W (inch) | 3 5/16-12UN |
| Collar Thread Length X (mm) | 49 |
| Berat (Kg) | 8.3 |
| Tanggal Produk Terdaftar | 07 May 2021 |
| Terakhir Diperbaharui | 29 January 2026 |
Informasi Produk
Description
Product Lines : Industrial Tools
- Unique GR2 Bearing Design, reduces wear, extending life
- Base mounting holes enable easy fixturing
- Designed for use in all positions
- High strength alloy steel for durability
- Redesigned cylinder thread protector for ease of use
- Heavy-duty, pretensioned spring improves retraction speed
- Baked enamel finish for increased corrosion resistance
- CR-400 coupler and dust cap included on all models
- Plunger wiper reduces contamination, extending
- Unique GR2 Bearing Design, reduces wear, extending life
- Base mounting holes enable easy fixturing
- Designed for use in all positions
- High strength alloy steel for durability
- Redesigned cylinder thread protector for ease of use
- Heavy-duty, pretensioned spring improves retraction speed
- Baked enamel finish for increased corrosion resistance
- CR-400 coupler and dust cap included on all models
- Plunger wiper reduces contamination, extending
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Enerpac%20Hydraulic%20Cylinder%2025%20Ton%20(Single%20Acting)%20RC254%201pc/04S028020004-1.jpg)