Enerpac Hydraulic Cylinder 25 Ton (Single Acting) RC252 1pc

#Nomor SKU S028019992
Wishlist
Rp18.999.900
Persediaan

Spesifikasi Produk

Model Number RC252
Unit 1pc
Maximum Operating Pressure (bar) 700
Capacity Class (tonnage) 25
Maximum Cylinder Capacity Advance (kN) 232
Stroke (mm) 50
Collapsed Height A (mm) 165
Extended Height B (mm) 215
Return Type Single-Acting, Spring Return
Plunger Type Solid
Material Steel
Cylinder Effective Area Advance (cm²) 33.3
Oil Capacity Advance (cm³) 166
Surface Treatment Paint
Outside Diameter D (mm) 86
Base Mounting Holes Thread Depth Z (mm) 19
Cylinder Bore Diameter E (mm) 65.1
Plunger Diameter F (mm) 57.2
Base to Advance Port H (mm) 25
Plunger Thread Length P (mm) 25
Collar Thread W (inch) 3 5/16-12UN
Collar Thread Length X (mm) 49
Berat (Kg) 6.6
Tanggal Produk Terdaftar 07 May 2021
Terakhir Diperbaharui 29 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Unique GR2 Bearing Design, reduces wear, extending life
- Base mounting holes enable easy fixturing
- Designed for use in all positions
- High strength alloy steel for durability
- Redesigned cylinder thread protector for ease of use
- Heavy-duty, pretensioned spring improves retraction speed
- Baked enamel finish for increased corrosion resistance
- CR-400 coupler and dust cap included on all models
- Plunger wiper reduces contamination, extending

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait